
PANDUIT 15.1 inch x 0.18 inch Dome-Top Barb Ty Cable Tie Standard Cross Section (1000/Pack), Natural
Description
Dome-Top® barb ty cable tie, standard cross section, 15.1 (384mm) length, nylon 6.6, natural, bulk package.FEATURES AND BENEFITS:• Greater resistance to damage caused by ultraviolet light – indoor or outdoor use• Dome-top head features unique patented design with round, smooth edges• Stainless steel locking barb provides consistent performance, reliability, and infinite adjustability through entire bundle range• High strength and low thread force• Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation
Specifications
Brand Name | Panduit | Sub Brand | Dome-Top® |
Item Name | Cable Tie | Type | Internal Toothing, Locking, Halogen Free |
Length | 15.1 in | Width | 4.7 mm |
Thickness | 1.3 mm | Bundle Diameter | 102 mm |
Locking Type | Plastic Lip/Cam | Tensile Strength | 222 N |
Material | Nylon/Polyamide 6.6 | Color | Natural |
Standards | UL 62275 (File E56854), CSA C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H, 89/60111 (E3), 11130200, QPL-AS23190, RoHS Compliant, Plenum Rated | Application | General |
UPC | 074983412426 |
Packages
1000 - UNIT - (1000) |