Abbotsford
panbt4sm0

PANDUIT BT4S-M0 Dome-Top Barb Ty Cable Tie, Black

Price $0.3787 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 1000
Manufacturer:PANDUIT
Manufacturer #:BT4S-M0

Description

The BT4S-M0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Standard cross section, 15.1” (384mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 1000.

Specifications

Brand Name Panduit Sub Brand Dome-Top
Item Name Cable Tie Type Internal Tooling, Standard, Weather Resistant, Plenum
Length 15.1 in Width 4.7 mm
Thickness 1.3 mm Bundle Diameter 102 mm
Locking Type Plastic Lip/Cam Tensile Strength 222 N
Material Nylon 6.6 Color Black
Packaging Quantity 1000/Pack Standards ASTM D6779, Rated for AH-2 Plenum
Application General Purpose UPC 074983412433

Packages

1 - UNIT - 1 1000 - UNIT - (1000)