
PANDUIT 6.3 inch x 0.09 inch Dome-Top Barb Ty Cable Tie Miniature Cross Section (1000/Pack), Natural
Description
Dome-Top® barb ty cable tie, miniature cross section, 6.3 (160mm) length, nylon 6.6, natural, bulk package.KEY FEATURES & BENEFITS:• For indoor use• Dome-top head features unique patented design with round, smooth edges• Stainless steel locking barb provides consistent performance, reliability, and infinite adjustability through entire bundle range• High strength and low thread force• Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation• UL Listed for use in plenum or air handling spaces per NEC
Specifications
Brand Name | Panduit | Sub Brand | Dome-Top |
Item Name | Cable Tie | Type | Cable Tie |
Length | 6.3 in | Width | 4.6 mm |
Thickness | 1.2 mm | Bundle Diameter | 38 mm |
Locking Type | Stainless Steel Locking Barb | Tensile Strength | 80 lb |
Material | Nylon 6/6 | Color | Natural |
Temperature Rating | -60 to 185 °F | Environmental Conditions | Indoor |
Packaging Quantity | 1000/Pack | Standards | Buy American Compliant, CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Complaint, UL 62275 Listed in File Number E56854 |
Application | For Indoor Application | UPC | 074983602919 |
Packages
1000 - UNIT - 1000 | 10k - UNIT - (10000) |