
PANDUIT 6.1 inch x 0.14 inch Dome-Top Barb Ty Cable Tie Intermediate Cross Section (100/Pack), Natural
Description
The Dome-Top® barb ty cable tie has an intermediate cross section. It is 6.1 (155mm) long. The tie is natural color and made of nylon 6.6. It comes in packages of 100.KEY FEATURES & BENEFITS:• For indoor use• Dome-top head features unique patented design with round, smooth edges• Stainless steel locking barb provides consistent performance, reliability, and infinite adjustability through entire bundle range• High strength and low thread force• Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation• UL Listed for use in plenum or air handling spaces per NEC
Specifications
Brand Name | Panduit | Sub Brand | Dome-Top |
Item Name | Cable Tie | Type | Cable Tie |
Length | 6.1 in | Width | 6.3 mm |
Thickness | 1 mm | Bundle Diameter | 38 mm |
Locking Type | Stainless Steel Locking Barb | Tensile Strength | 178 lb |
Material | Polyamid/Nylon 6/6 | Color | Natural |
Temperature Rating | -60 to 185 °F | Environmental Conditions | Indoor |
Packaging Quantity | 100/Pack | Standards | Buy American Compliant, CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Complaint, UL 62275 Listed in File Number E56854 |
Application | For Indoor Application | UPC | 074983413331 |
Packages
100 - UNIT - 100 | 1000 - UNIT - (1000) |