
PANDUIT 6.1 inch x 0.14 inch Dome-Top Barb Ty Cable Tie Intermediate Cross Section (1000/Pack), Natural
Description
Dome-Top® Barb Ty tie. Intermediate cross section. Nylon 6.6 material. Bulk package. Minimum loop tensile strength 40 lb. Plenum-rated. Operating temperature -60 to -85°C. General application.
Specifications
Brand Name | Panduit | Sub Brand | Dome-Top |
Item Name | Cable Tie | Type | Intermediate Cross Section, Plenum |
Length | 6.1 in | Width | 3.6 mm |
Thickness | 1 mm | Bundle Diameter | 38.1 mm |
Locking Type | Barb-Ty Locking | Tensile Strength | 178 N |
Material | Nylon 6.6 | Color | Natural |
Temperature Rating | -60 to 85 °C | Environmental Conditions | 32 °F |
Packaging Quantity | 1000/Pack | For Use With | GTS-E, GS2B-E, STS2, PTS Cable Tie Tools |
Standards | UL Listed 62275, UL Listed E56854 | Application | For General |
UPC | 074983413454 |
Packages
1 - UNIT - 1 | 1000 - UNIT - 1000 |