![panbt1mm0](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266514661.jpg?preset=medium)
PANDUIT 4 inch x 0.09 inch Dome-Top Barb Ty Cable Tie Miniature Cross Section (1000/Pack), Black
Description
Dome-Top® barb ty cable tie, miniature cross section, 4.0 (102mm) length, weather resistant nylon 6.6, black, bulk package.FEATURES AND BENEFITS:• Greater resistance to damage caused by ultraviolet light – indoor or outdoor use• Dome-top head features unique patented design with round, smooth edges• Stainless steel locking barb provides consistent performance, reliability, and infinite adjustability through entire bundle range• High strength and low thread force• Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation
Specifications
Brand Name | Panduit | Sub Brand | Dome-Top |
Item Name | Cable Tie | Type | Miniature Cross Section, Plenum, UV-Resistant, Weather Resistant |
Length | 4 in | Width | 2.4 mm |
Thickness | 0.9 mm | Bundle Diameter | 22.9 mm |
Locking Type | Barb-Ty Locking | Tensile Strength | 80 N |
Material | Plastic | Color | Black |
Temperature Rating | -60 to 85 °C | Environmental Conditions | 32 °F |
Packaging Quantity | 1000/Pack | For Use With | GTS-E, GS2B-E, STS2, PTS Cable Tie Tools |
Standards | ASTM D6779, CSA C22.2 No. 62275, 11130200, CSA Certified, NRC 10CFR50, QPL-AS23190, RoHS Compliant, UL 62275 (File E56854) | Application | For General |
UPC | 074983413188 |
Packages
1000 - UNIT - 1000 | 10K - UNIT - (10000) |