Abbotsford
panbt1mc

PANDUIT 4.0 inch x 0.095 inch Dome-Top Barb TY Cable Tie Miniature Cross Section (100/Pack), Natural

Price $0.2227 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:PANDUIT
Manufacturer #:BT1M-C

Description

Dome-Top® barb ty cable tie, miniature cross section, 4.0 (102mm) length, nylon 6.6, natural, standard package.FEATURES:• For indoor use• Dome-top head features unique patented design with round, smooth edges• Stainless steel locking barb provides consistent performance, reliability, and infinite adjustability through entire bundle range• High strength and low thread force• A variety of materials and colors are available for specific applications• Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation• UL Listed for use in plenum or air handling spaces per NEC

Specifications

Brand Name Panduit Sub Brand Dome-Top
Item Name Cable Tie Type Miniature, Barb, Internal Toothing, Plenum, Locking
Length 4 in Width 2.4 mm
Thickness 0.9 mm Bundle Diameter 23 mm
Locking Type Steel Nose Tensile Strength 80 N
Material Nylon 6.6/Polyamide Color Natural
Packaging Quantity 100/Pack Standards UL Compliant 62275, UL Listed #E56854
Application General Use UPC 074983413027

Packages

100 - UNIT - 100 1000 - UNIT - (1000)