
PANDUIT 8 inch x 0.18 inch Dome-Top Barb Ty Cable Tie Standard Cross Section (100/Pack), Black
Description
Dome-Top® barb ty cable tie, standard cross section, 8.0 (203mm) length, weather resistant nylon 6.6, black, standard package.FEATURES AND BENEFITS:• Greater resistance to damage caused by ultraviolet light – indoor or outdoor use• Dome-top head features unique patented design with round, smooth edges• Stainless steel locking barb provides consistent performance, reliability, and infinite adjustability through entire bundle range• High strength and low thread force• Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation
Specifications
Brand Name | Panduit | Sub Brand | Dome-Top |
Item Name | Cable Tie | Type | Miniature, Barb, Standard, Weather-Resistant, Internal Toothing, Plenum, Locking |
Length | 8 in | Width | 4.7 mm |
Thickness | 1.1 mm | Bundle Diameter | 51 mm |
Locking Type | Steel Nose | Tensile Strength | 222 N |
Material | Nylon 6.6/Polyamide | Color | Black |
Packaging Quantity | 100/Pack | Standards | Rated for AH-2 Plenum, ASTM D 6779 |
Application | General Use | UPC | 074983411771 |
Packages
100 - UNIT - 100 | 1000 - UNIT - (1000) |