Abbotsford
panbt3im

PANDUIT 11.3 inch x 0.14 inch Dome-Top Barb Ty Cable Tie Miniature Cross Section (1000/Pack), Natural

Price $0.2324 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 1000
Manufacturer:PANDUIT
Manufacturer #:BT3I-M

Description

Dome-Top® barb ty cable tie, intermediate cross section, 11.3 (287mm) length, nylon 6.6, natural, bulk package.FEATURES AND BENEFITS:• Greater resistance to damage caused by ultraviolet light – indoor or outdoor use• Dome-top head features unique patented design with round, smooth edges• Stainless steel locking barb provides consistent performance, reliability, and infinite adjustability through entire bundle range• High strength and low thread force• Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Item Name Cable Tie Type Intermediate Cross Section, Internal Toothing, Locking
Length 11.3 in Width 3.6 mm
Thickness 1.2 mm Bundle Diameter 76 mm
Locking Type Steel Nose Tensile Strength 178 lb
Material Nylon/Polyamide Color Natural
Standards Plenum Rated Application General
UPC 074983413706

Packages

1000 - UNIT - 1000 5000 - UNIT - (5000)