PANDUIT 11.3 inch x 0.14 inch Dome-Top Barb Ty Cable Tie Intermediate Cross Section (100/Pack), Natural
Description
Dome-Top® barb ty cable tie, intermediate cross section, 11.3 (287mm) length, nylon 6.6, natural, standard package.KEY FEATURES & BENEFITS:• For indoor use• Dome-top head features unique patented design with round, smooth edges• Stainless steel locking barb provides consistent performance, reliability, and infinite adjustability through entire bundle range• High strength and low thread force• Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation• UL Listed for use in plenum or air handling spaces per NEC
Specifications
Brand Name | Panduit | Sub Brand | Dome-Top |
Item Name | Cable Tie | Type | Internal Toothing, Barb Ty, Locking |
Length | 11.3 in | Width | 3.6 mm |
Thickness | 1.2 mm | Bundle Diameter | 76 mm |
Tensile Strength | 178 N | Material | Nylon 6/6 |
Color | Natural | Packaging Quantity | 100/Pack |
Standards | UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Complaint | Application | For General use |
UPC | 074983413669 |
Packages
100 - UNIT - 100 | 1000 - UNIT - (1000) |