
PANDUIT Pan-Steel Self-Locking Cable Tie, Stainless Steel
Description
The MLT2.7S-CP self-locking cable tie speeds up installation with a unique self-locking head design that locks into place at any part of the tie body. The smooth surfaces and rounded edges assure cable protection and worker safety while providing a strong, durable method of cabling bundle. The MLT2.7S-CP cable tie can be used in a wide range of indoor, outdoor, and underground applications. Color Stainless Steel.
Specifications
Brand Name | Panduit | Sub Brand | Pan-Steel |
Type | Stainless Steel Cable Ties | Length | 10.2 in |
Width | NA mm | Thickness | NA mm |
Bundle Diameter | 69 mm | Tensile Strength | 890 lb |
Material | 304 Stainless Steel | Color | Metallic |
Application | For Recessed and Surface - General Purpose Lensed | UPC | 074983389636 |
Packages
100 - UNIT - (100) |