Abbotsford
panmlt2scp316

PANDUIT 7.9 inch x 0.18 inch Pan-Steel MLT Series Self-Locking Cable Ties Standard Cross Section (100/Pack), 316 Stainless Steel

Price $1.8930 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:PANDUIT
Manufacturer #:MLT2S-CP316

Description

Pan-Steel® Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, the smooth edges of 316 stainless steel promote worker safety in indoor, outdoor and underground environments. STandard cross section, Max bundle diameter: 2in, 7.9in, Tensile strength: 890, 100pc.KEY FEATURES AND BENEFITS;• Self-locking head design speeds installation and locks into place at any length along the tie body• Provides a strong, durable method of cable bundling• Can be used in a wide range of indoor, outdoor, and underground (including direct burial) applications• Smooth surfaces and rounded edges assures cable protection and worker safety

Specifications

Brand Name Panduit Sub Brand Pan-Steel
Item Name Cable Tie without Interleaving Type Standard, Harsh
Length 7.9 in Width 4.6 mm
Thickness 0.25 mm Bundle Diameter 50 mm
Locking Type Ball Latch, Self-Locking Tensile Strength 890 N
Material 316 Stainless Steel Color Natural
Packaging Quantity 100/Pack Application Corrosive Environment
UPC 074983543991

Packages

100 - UNIT - (100)