Abbotsford
panmlt4hlp

PANDUIT 14.3 inch x 0.18 inch Pan-Steel MLT Series Self-Locking Cable Ties Heavy Cross Section (50/Pack), 304 Stainless Steel

Price $2.0918 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:PANDUIT
Manufacturer #:MLT4H-LP

Description

Pan-Steel® Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, the smooth edges of 304 stainless steel promote worker safety in indoor environments. Heavy cross section, Max bundle diameter: 4in, 14.3in, Tensile strength: 2000, 50pc.KEY FEATURES AND BENEFITS:• Self-locking head design speeds installation and locks into place at any length along the tie body• Provides a strong, durable method of cable bundling• Can be used in a wide range of indoor, outdoor, and underground (including direct burial) applications• Smooth surfaces and rounded edges assures cable protection and worker safety

Specifications

Brand Name Panduit Sub Brand Pan-Steel
Item Name Cable Tie Type Cable Tie
Length 362 mm Width 7.9 mm
Thickness 0.2 mm Bundle Diameter 102 mm
Locking Type Self-Lock Tensile Strength 2000 N
Material 304 Stainless Steel Color Natural
Temperature Rating -60 to 538 °C Packaging Quantity 50/Pack
Standards UL Listed Application For General, Indoor/Outdoor use
UPC 074983543878

Packages

50 - UNIT - 50 250 - UNIT - (250)