Abbotsford
panmlt4hlp316

PANDUIT 14.3 inch x 0.18 inch Pan-Steel MLT Series Self-Locking Cable Ties Light-Heavy Cross Section (50/Pack), 316 Stainless Steel

Price $2.8101 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:PANDUIT
Manufacturer #:MLT4H-LP316

Description

Pan-Steel® Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, the smooth edges of 316 stainless steel promote worker safety in indoor, outdoor and underground environments. Heavy cross section, Max bundle diameter: 4in, 14.3in, Tensile strength: 2000, 50pc.KEY FEATURES AND BENEFITS:• Self-locking head design speeds installation and locks into place at any length along the tie body• Provides a strong, durable method of cable bundling• Can be used in a wide range of indoor, outdoor, and underground (including direct burial) applications• Smooth surfaces and rounded edges assures cable protection and worker safety

Specifications

Brand Name Panduit Sub Brand Pan-Steel
Item Name Cable Tie Type Heavy Cross Section, Harsh
Length 362 mm Width 7.9 mm
Thickness 0.2 mm Bundle Diameter 4 In.
Locking Type Self-Locking Tensile Strength 2000 N
Material 316 Stainless Steel Color Natural
Environmental Conditions Corrosive Environment Packaging Quantity 50
Application Harsh Environment UPC 074983543885

Packages

50 - UNIT - (50)