Abbotsford
panmlt6hlp

PANDUIT 20.5 inch x 0.18 inch Pan-Steel MLT Series Self-Locking Cable Ties Heavy Cross Section (50/Pack), 304 Stainless Steel

Price $3.0706 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:PANDUIT
Manufacturer #:MLT6H-LP

Description

Pan-Steel® Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, the smooth edges of 304 stainless steel promote worker safety in indoor environments. Heavy cross section, Max bundle diameter: 6in, 20.5in, Tensile strength: 2000, 50pc.KEY FEATURES AND BENEFITS:• Self-locking head design speeds installation and locks into place at any length along the tie body• Provides a strong, durable method of cable bundling• Can be used in a wide range of indoor, outdoor, and underground (including direct burial) applications• Smooth surfaces and rounded edges assures cable protection and worker safety

Specifications

Brand Name Panduit Sub Brand Pan-Steel
Item Name Cable Tie Type Heavy Cross Section
Length 20-1/2 in Width 7.9 mm
Thickness NA Bundle Diameter 152 mm
Locking Type Self Locking Tensile Strength 2000 lb
Material 304 Stainless Steel Color Natural
Packaging Quantity 50/Pack Application For Indoor/Outdoor use
UPC 074983543892

Packages

50 - UNIT - (50)