Abbotsford
panmltc4hlp316

PANDUIT 14.3 inch x 0.18 inch Pan-Steel MLTC Series Nylon 11 Selectively Coated Cable Ties Heavy-Cross Section (50/Pack), 316 Stainless Steel

Price $4.6680 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:PANDUIT
Manufacturer #:MLTC4H-LP316

Description

Pan-Steel® Nylon 11 Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, 316 stainless steel is wrapped in UV-resistant, halogen-free, low-smoke Nylon to promote worker safety and reliability in corrosive environments. Heavy cross section, Max bundle diameter: 4in, 14.3in, Tensile strength: 1112, 50pc.KEY FEATURES AND BENEFITS:• Self-locking head design speeds installation and locks into place at any length along the tie body• Nylon 11 coating provides additional edge protection and prevents corrosion between dissimilar metals• AISI 316 stainless steel for the most corrosive environments• UV resistant, low smoke, halogen-free material• Temperature tolerance -40°F (-40°C) to 285°F (140°C)

Specifications

Brand Name Panduit Sub Brand Pan-Steel
Item Name Cable Tie Type Halogen-Free
Length 14.3 in Width NA mm
Thickness 0.25 mm Bundle Diameter 102 mm
Locking Type Self Locking Tensile Strength 1112 lb
Material Nylon 11/316 Stainless Steel Color Black
Temperature Rating -40 to 140 °C Environmental Conditions Harsh Environment
Packaging Quantity 50/Pack Standards ASTM D6779, Buy American Compliant, RoHS Complaint, UL Listed
Application Harsh Environment UPC 074983221288

Packages

50 - UNIT - (50)