PANDUIT 14.3 inch x 0.31 inch Pan-Steel MLTFC Series Polyester Fully Coated Cable Ties Heavy Cross Section (50/Pack), Black
Description
Pan-SteelĀ® Polyester Fully Coated Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, 316 stainless steel is wrapped in UV-resistant, halogen-free, low-smoke Polyester to promote worker safety and reliability in corrosive, high-vibration, temperature-extreme environments. Heavy cross section, Max bundle diameter: 4.0in, 14.3in, Tensile strength: 1112, Black, 50pc.
Specifications
Brand Name | Panduit | Sub Brand | Pan-Steel |
Item Name | Cable Tie | Type | Halogen-Free |
Length | 14.3 in | Width | NA In. |
Thickness | 0.25 mm | Bundle Diameter | 102 mm |
Locking Type | Self Locking | Tensile Strength | 1112 lb |
Material | Polyester/Stainless Steel | Color | Black |
Temperature Rating | -40 to 150 °C | Environmental Conditions | Harsh Environment |
Packaging Quantity | 50/Pack | Standards | ASTM D6779, Buy American Compliant, RoHS Complaint, UL Listed |
Application | For Easy Identification in Color-Coding Applications | UPC | 074983593255 |
Packages
50 - UNIT - (50) |