Abbotsford
panmltfc2scp316

PANDUIT 7.9 inch x 0.18 inch Pan-Steel MLTFC Series Polyester Fully Coated Cable Ties Standard Cross Section (100/Pack), Black

Price $3.3255 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:PANDUIT
Manufacturer #:MLTFC2S-CP316

Description

Pan-Steel® Polyester Fully Coated Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, 316 stainless steel is wrapped in UV-resistant, halogen-free, low-smoke Polyester to promote worker safety and reliability in corrosive, high-vibration, temperature-extreme environments. Standard cross section, Max bundle diameter: 2.0in, 7.9in, Tensile strength: 445, Black, 100pc.KEY FEATURES AND BENEFITS:• Polyester coating provides visual indication for easy identification in color-coding applications (heavy cross section only)• Self-locking head design speeds installation and locks into place at any length along the tie body• Polyester coating provides additional edge protection and prevents corrosion between dissimilar metals• AISI 316 stainless steel for the most corrosive environments• UV resistant, low smoke, halogen-free material• Temperature tolerance -40°F (-40°C) to 302°F (150°C)

Specifications

Brand Name Panduit Sub Brand Pan-Steel
Item Name Cable Tie Type Cable Tie
Length 7.9 in Width NA mm
Thickness 0.25 mm Bundle Diameter 51 mm
Locking Type Self Locking Tensile Strength 445 lb
Material Polyester/Stainless Steel Color Black
Temperature Rating -40 to 150 °C Environmental Conditions Harsh Environment
Packaging Quantity 100/Pack Standards Buy American Compliant, RoHS Complaint, SAE Standard AS23190/3
Application For Easy Identification in Color-Coding Applications UPC 074983593330

Packages

100 - UNIT - (100)