PANDUIT 5.6 inch x 0.14 inch Pan-Ty Cable Tie Intermediate Cross Section (1000/Pack), Natural
Description
Pan-Ty® locking tie, intermediate cross section, 5.6 (142mm) length, nylon 6.6, natural, bulk package.KEY FEATURES AND BENEFITS:• Versatile cable ties can be used in countless applications• One-piece construction for consistent performance and reliability• Lowest threading force of any one-piece cable tie in the industry• Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation• UL Listed for use in plenum or air handling spaces per NEC except PLT.6SM and PLT5H/6H/8H/13H, PLT5EH/6EH
Specifications
Brand Name | Panduit | Sub Brand | Pan-Ty |
Item Name | Cable Tie | Type | Internal Toothing, Locking |
Length | 142 mm | Width | 3.6 mm |
Thickness | 1.1 mm | Bundle Diameter | 35 mm |
Tensile Strength | 178 N | Material | Nylon 6/6 |
Color | Natural | Temperature Rating | -60 to 85 °C |
Packaging Quantity | 1000/Pack | Standards | UL 62275, UL File Number E56854, Military Specification |
Application | For General use | UPC | 074983540488 |
Packages
1000 - UNIT - (1000) | 5000 - UNIT - (5000) |