![panplt15im0](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266599672.jpg?preset=medium)
PANDUIT 5.6 inch x 0.14 inch Pan-Ty Cable Tie Intermediate Cross Section (1000/Pack), Black
Description
Pan-Ty® locking tie, intermediate cross section, 5.6 (142mm) length, weather resistant nylon 6.6, black, bulk package.KEY FEATURES AND BENEFITS:• Greater resistance to damage caused by ultraviolet light – indoor or outdoor use• Versatile cable ties can be used in countless applications• One-piece construction for consistent performance and reliability• Lowest threading force of any one-piece cable tie in the industry• Curved tip is easy to pick up from flat
Specifications
Brand Name | Panduit | Sub Brand | Pan-Ty |
Item Name | Cable Tie | Type | Internal Toothing, Locking |
Length | 142 mm | Width | 3.6 mm |
Thickness | 1.1 mm | Bundle Diameter | 35 mm |
Tensile Strength | 178 N | Material | Weather Resistant Nylon 6/6 |
Color | Black | Packaging Quantity | 1000/Pack |
Standards | UL 62275, UL File Number E56854 | Application | For General, Outdoor use |
UPC | 074983541454 |
Packages
1000 - UNIT - 1000 | 5000 - UNIT - (5000) |