
PANDUIT 3.9 inch x 0.09 inch Pan-Ty Cable Tie Miniature Cross Section (100/Pack), Black
Description
Pan-Ty® locking tie, miniature cross section, 3.9 (99mm) length, weather resistant nylon 6.6, black, standard package.KEY FEATURES AND BENEFITS:• Greater resistance to damage caused by ultraviolet light – indoor or outdoor use• Versatile cable ties can be used in countless applications• One-piece construction for consistent performance and reliability• Lowest threading force of any one-piece cable tie in the industry• Curved tip is easy to pick up from flat
Specifications
Brand Name | Panduit | Sub Brand | Pan-Ty |
Item Name | Cable Tie | Type | Miniature, Weather-Resistant, Internal Toothing, Plenum, Locking |
Length | 3.9 in | Width | 2.5 mm |
Thickness | 1.1 mm | Bundle Diameter | 22 mm |
Locking Type | Plastic Lip/Cam | Tensile Strength | 80 N |
Material | Nylon 6.6/Polyamide | Color | Black |
Packaging Quantity | 100/Pack | Standards | UL Approved, UL Compliant 62275, UL Listed #E56854, UL Recognized #E56854 , Rated for AH-2 Plenum, ASTM D 6779 |
Application | General Use | UPC | 074983540563 |