
PANDUIT PLT2.5I-M Pan-Ty Locking Tie - Intermediate Cross Section (1000/Pack), Natural
Description
Pan-Ty® locking tie, intermediate cross section, 9.7 (246mm) length, nylon 6.6, natural, bulk package. One-piece locking wedge for consistent performance and reliability. Low thread force and high loop tensile strength.
Specifications
Brand Name | Panduit | Sub Brand | Pan-Ty |
Item Name | Locking Cable Tie | Type | Premium |
Length | 9.7 in | Width | 0.145 in |
Thickness | 0.052 in | Bundle Diameter | 2.5 In. |
Tensile Strength | 178 lb | Material | Nylon 6-6 |
Color | Natural | Temperature Rating | 185° F |
Packaging Quantity | 1000 | Standards | CSA Certified, UL Recognized (File #E56854), UL 62275 Compliant (Type 2, 21), RoHS Complaint inch, Buy American Act Compliant |
Application | General Applications | UPC | 074983541522 |
Packages
1 - UNIT - 1 | 1000 - UNIT - (1000) |