PANDUIT 8 inch x 0.14 inch Pan-Ty Cable Tie Intermediate Cross Section (100/Pack), Black
Description
Pan-Ty® locking tie, intermediate cross section, 8.0 (203mm) length, weather resistant nylon 6.6, black, standard package.KEY FEATURES AND BENEFITS:• Greater resistance to damage caused by ultraviolet light – indoor or outdoor use• Versatile cable ties can be used in countless applications• One-piece construction for consistent performance and reliability• Lowest threading force of any one-piece cable tie in the industry• Curved tip is easy to pick up from flat
Specifications
Brand Name | Panduit | Sub Brand | Pan-Ty |
Item Name | Cable Tie | Type | Internal Toothing, Locking |
Length | 203 mm | Width | 3.6 mm |
Thickness | 1.1 mm | Bundle Diameter | 51 mm |
Tensile Strength | 178 N | Material | Weather Resistant Nylon 6/6 |
Color | Black | Temperature Rating | -40 to 85 °C |
Packaging Quantity | 100/Pack | Standards | UL 62275, UL File Number E56854 |
Application | For General, Outdoor use | UPC | 074983540754 |
Packages
100 - UNIT - (100) | 1000 - UNIT - (1000) |