Abbotsford
panplt2im

PANDUIT 8 inch x 0.14 inch Pan-Ty Cable Tie Intermediate Cross Section (1000/Pack), Natural

Price $0.1087 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 1000
Manufacturer:PANDUIT
Manufacturer #:PLT2I-M

Description

Pan-Ty® locking tie, intermediate cross section, 8.0 (203mm) length, nylon 6.6, natural, bulk package.KEY FEATURES AND BENEFITS:• Versatile cable ties can be used in countless applications• One-piece construction for consistent performance and reliability• Lowest threading force of any one-piece cable tie in the industry• Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation• UL Listed for use in plenum or air handling spaces per NEC except PLT.6SM and PLT5H/6H/8H/13H, PLT5EH/6EH

Specifications

Brand Name Panduit Sub Brand Pan-Ty
Item Name Cable Tie Type Internal Toothing, Locking
Length 203 mm Width 3.6 mm
Thickness 1.1 mm Bundle Diameter 51 mm
Tensile Strength 178 N Material Nylon 6/6
Color Natural Packaging Quantity 1000/Pack
Standards UL 62275, UL File Number E56854 Application For General use
UPC 074983540310

Packages

1000 - UNIT - 1000 5000 - UNIT - (5000)