PANDUIT 7.4 inch x 0.19 inch Pan-Ty Cable Tie Standard Cross Section (1000/Pack), Black
Description
Pan-Ty® locking tie, standard cross section, 7.4 (188mm) length, weather resistant nylon 6.6, black, bulk package.KEY FEATURES AND BENEFITS:• Greater resistance to damage caused by ultraviolet light – indoor or outdoor use• Versatile cable ties can be used in countless applications• One-piece construction for consistent performance and reliability• Lowest threading force of any one-piece cable tie in the industry• Curved tip is easy to pick up from flat
Specifications
Brand Name | Panduit | Sub Brand | Pan-Ty |
Item Name | Cable Tie | Type | Internal Toothing, Locking |
Length | 188 mm | Width | 4.8 mm |
Thickness | 1.3 mm | Bundle Diameter | 1.88 mm |
Tensile Strength | 222 N | Material | Weather Resistant Nylon 6/6 |
Color | Black | Temperature Rating | -60 to 85 °C |
Packaging Quantity | 1000/Pack | Standards | UL 62275, UL File Number E56854 |
Application | For General, Outdoor use | UPC | 074983540792 |
Packages
1000 - UNIT - 1000 | 5000 - UNIT - (5000) |