PANDUIT 14.5 inch x 0.30 inch Pan-Ty Cable Tie Light-Heavy Cross Section (50/Pack), Natural
Description
Pan-Ty® locking tie, light-heavy cross section, 14.5 (368mm) length, nylon 6.6, natural, 50 pc. package quantity.KEY FEATURES AND BENEFITS:• Versatile cable ties can be used in countless applications• One-piece construction for consistent performance and reliability• Lowest threading force of any one-piece cable tie in the industry• Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation• UL Listed for use in plenum or air handling spaces per NEC except PLT.6SM and PLT5H/6H/8H/13H, PLT5EH/6EH
Specifications
Brand Name | Panduit | Sub Brand | Pan-Ty |
Item Name | Cable Tie | Type | Light Heavy Cross Section, Internal Toothing |
Length | 14.5 in | Width | 7.6 mm |
Thickness | 1.9 mm | Bundle Diameter | 102 mm |
Locking Type | Plastic Lip/Cam | Tensile Strength | 534 N |
Material | Nylon 6.6 | Color | Natural |
Packaging Quantity | 50/Pack | Standards | UL 62275, E56854 |
Application | General Purpose | UPC | 074983540914 |
Packages
50 - UNIT - 50 | 500 - UNIT - (500) |