
PANDUIT 14.5 inch x 0.30 inch Pan-Ty Cable Tie Light-Heavy Cross Section (50/Pack), Black
Description
Pan-Ty® locking tie, light-heavy cross section, 14.5 (368mm) length, weather resistant nylon 6.6, black, 50 pc. package quantity.KEY FEATURES AND BENEFITS:• Greater resistance to damage caused by ultraviolet light – indoor or outdoor use• Versatile cable ties can be used in countless applications• One-piece construction for consistent performance and reliability• Lowest threading force of any one-piece cable tie in the industry• Curved tip is easy to pick up from flat
Specifications
Brand Name | Panduit | Sub Brand | Pan-Ty |
Item Name | Cable Tie without Interleaving | Type | Locking |
Length | 368 mm | Width | 7.6 mm |
Thickness | 1.9 mm | Bundle Diameter | 102 mm |
Tensile Strength | 534 N | Material | Weather Resistant Nylon 6/6 |
Color | Black | Temperature Rating | -60 to 85 °C |
Packaging Quantity | 50/Pack | Standards | UL Listed in File Number E56854, Military Specification, ASTM D6779 |
Application | For General, Outdoor use | UPC | 074983540921 |
Packages
50 - UNIT - 50 | 500 - UNIT - (500) |