
PANDUIT 14.5 inch x 0.19 inch Pan-Ty Cable Tie Standard Cross Section (1000/Pack), Natural
Description
Pan-Ty® locking tie, standard cross section, 14.5 (368mm) length, nylon 6.6, natural, bulk package.KEY FEATURES AND BENEFITS:• Versatile cable ties can be used in countless applications• One-piece construction for consistent performance and reliability• Lowest threading force of any one-piece cable tie in the industry• Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation• UL Listed for use in plenum or air handling spaces per NEC except PLT.6SM and PLT5H/6H/8H/13H, PLT5EH/6EH
Specifications
Brand Name | Panduit | Sub Brand | Pan-Ty |
Item Name | Cable Tie without Interleaving | Type | Locking |
Length | 368 mm | Width | 4.8 mm |
Thickness | 1.3 mm | Bundle Diameter | 102 mm |
Tensile Strength | 222 N | Material | Nylon 6/6 |
Color | Natural | Temperature Rating | -60 to 85 °C |
Packaging Quantity | 1000/Pack | Standards | UL 62275, UL File Number E56854, Military Specification |
Application | For General use | UPC | 074983540815 |
Packages
1000 - UNIT - (1000) |