PANDUIT PLT8EH-C0 28.3” Lashing Cable Ties (100/Pack), Black
Description
Panduit PLT8EH-C0 Lashing Cable Ties are ideal for heavy duty applications. Extra-Heavy cross section, 28.3” (719mm) length. For Indoor or outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.
Specifications
Brand Name | Panduit | Sub Brand | Pan-Ty |
Item Name | Cable Tie | Type | Extra Heavy Duty, Locking, UV Resistant, Weather Resistant |
Length | 28.3 in | Width | 20.3 mm |
Thickness | 2.3 mm | Bundle Diameter | 203.2 mm |
Tensile Strength | 1112.05 N | Material | Nylon 6.6 |
Color | Black | Environmental Conditions | Outdoor use |
Packaging Quantity | 100/Pack | Standards | CSA Certified, UL 622759 Type 1, 11, File Number E56854, RoHS Compliant |
Application | For General Use | UPC | 074983542314 |
Packages
100 - UNIT - 100 | 200 - UNIT - (200) |