![rayemkxct](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/338785931.jpg?preset=medium)
NVENT THERMAL 7 inch x 1.89 inch ElectroMelt Nylon Cable Tie (100/Box)
Description
ElectroMelt seven-inch nylon cable ties, (100/box) not UV stable
Specifications
Brand Name | nVent | Sub Brand | Raychem, ElectroMelt |
Item Name | Cable Tie | Type | Fixing Material |
Length | 7 in | Width | 1.89 in |
Material | Nylon | Packaging Quantity | 100/Box |
Application | Surface Snow Melting | UPC | 715629007117 |
Packages
1 - UNIT - 1 |