ABB ELECTRIFICATION CANADA INC L-14-120-9-C Catamount® Cable Tie 120 lb 14.284 in L Nylon 6/6 Natural Heavy Duty, Internal Toothing
Description
The Thomas & Betts Ty-rap series is designed to provide solutions to group and form cabling snake, they are available in different widths, lengths, colors, fixing bases and identification stickers. Made of nylon, polypropylene, halar or stainless steel to suit different extreme environnements. UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Catamount® |
Item Name | Cable Tie | Type | Heavy Duty, Internal Toothing |
Length | 14.284 in | Width | 0.3 in |
Thickness | 0.075 in | Bundle Diameter | 3/16 - 4 in |
Locking Type | Plastic Pawl | Tensile Strength | 120 lb |
Material | Nylon 6/6 | Color | Natural |
Temperature Rating | -40 to 85 °C | Packaging Quantity | 100/Pack |
Standards | UL File Number E49405 | UPC | 728494911700 |
Packages
1 - UNIT - 1 | 100 - UNIT - (100) | 3000 - UNIT - 3000 |