
ABB 14.5 inch Catamount Intermediate x Series 30 Cable Ties, Natural (100/Pack)
Description
CATAMOUNT® intermediate series 30 cable tie fit the needs of general-purpose fastening and wire terminations.
Specifications
Brand Name | ABB | Item Name | Cable Tie |
Type | Untreated | Length | 14-1/2 in |
Width | 4 mm | Thickness | 0.045 in ; 1.13 mm |
Bundle Diameter | 101.6 mm | Locking Type | Slot Grid, Plastic Pawl |
Tensile Strength | 40 pounds ; 178 newtons | Material | Nylon/Polyamide |
Color | Natural | Temperature Rating | -40 to 85 °C |
Packaging Quantity | 100/Pack | Standards | UL Listed |
UPC | 728494933153 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 | 5000 - UNIT = (5000) | 1680 - UNIT = 16800 |