Abbotsford
tabl11409c

ABB 11.5 inch Catamount Intermediate x Series 30 Cable Ties, Natural (100/Pack)

Price $0.1972 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:L-11-40-9-C
Documents Documents

Description

Catamount® Ties and Terminals fit the needs of general-purpose fastening and wire terminations. Installers quickly discover that Catamount® products offer durable and value priced cable bundling for a variety of commercial and residential construction applications. Electricians can also take advantage of other benefits in stocking Catamount® products in their toolboxes, such as more terminals per bag in most popular sizes than leading comparable brands. State-of-the-art robotic and raw material handling equipment assures product and material integrity throughout the manufacturing process. Overall quality is achieved through statistical analysis and quality driven operator objectives.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Cable Tie Type Intermediate, Knotted
Length 11.77 in Width 0.14 in
Thickness 0.05 in Bundle Diameter 0.08 - 2.99 in
Locking Type Plastic Pawl, Double Locking Head Tensile Strength 40 lb
Material Nylon 6/6 Color Natural
Temperature Rating -4 to 85 °C Packaging Quantity 100/Pack
Standards UL File Number E49405 UPC 728494933030

Packages

1 - UNIT - 1 100 - UNIT = (100) 5000 - UNIT = 5000 1400 - UNIT = 140000