![tabl11400c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140964507.jpg?preset=medium)
ABB 11.5 inch Catamount Intermediate Series 30 Nylon Cable Ties, Black, 100/Pack
Description
The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Catamount® |
Item Name | Cable Tie | Type | Intermediate, Internal Toothing |
Length | 11.77 in | Width | 0.14 in |
Thickness | 0.049 in | Bundle Diameter | 0.08 - 2.99 in |
Locking Type | Plastic Pawl | Tensile Strength | 40 lb |
Material | Nylon 6/6 | Color | UV Black |
Temperature Rating | -40 to 85 °C | Packaging Quantity | 100/Pack |
Standards | ASTM D6779, UL File Number E49405 | UPC | 728494933016 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 5000 - UNIT = 5000 | 1400 - UNIT = 140000 |