ABB ELECTRIFICATION CANADA INC L-11-50-0-D Catamount® Cable Tie 50 lb 11.64 in L Nylon 6/6 UV Black Standard
Description
Catamountâ„¢ cable tie fit the needs of general-purpose fastening and wire terminations. For use in variety of commercial and residential construction applications.
Specifications
Brand Name | ABB | Sub Brand | Catamount® |
Item Name | Cable Tie | Type | Standard |
Length | 11.64 in | Width | 0.186 in |
Thickness | 0.053 in | Bundle Diameter | 0.0625 - 3 in |
Locking Type | Plastic Pawl | Tensile Strength | 50 lb |
Material | Nylon 6/6 | Color | UV Black |
Temperature Rating | -42.7 to 85 °C | Packaging Quantity | 500/Pack |
Standards | UL File Number E49405, Military Specification | UPC | 728494911106 |
Packages
1 - UNIT - 1 | 500 - UNIT - (500) |