
ABB L-5-30-0-M Catamount® Cable Tie 40 lb 5.51 in L Nylon 6/6 UV Black Intermediate
Description
Catamountâ„¢ cable tie fit the needs of general-purpose fastening and wire terminations. For use in variety of commercial and residential construction applications.
Specifications
Brand Name | ABB | Sub Brand | Catamount® |
Item Name | Cable Tie | Type | Intermediate |
Length | 5.51 in | Width | 0.14 in |
Thickness | 0.05 in | Bundle Diameter | 1-1/4 in |
Locking Type | Plastic Pawl | Tensile Strength | 40 lb |
Material | Nylon 6/6 | Color | UV Black |
Temperature Rating | -42.7 to 85 °C | Packaging Quantity | 1000/Pack |
Standards | UL File Number E49405, Military Specification | UPC | 728494915500 |
Packages
1 - UNIT - 1 | 1000 - UNIT - (1000) | 20K - UNIT - 20000 |