
ABB 6 inch Catamount Ultraviolet Resistant Nylon Cable Ties, Black, 1000/Pack
Description
CATAMOUNT® miniature cable tie made of nylon.
Specifications
Brand Name | ABB | Sub Brand | Catamount® |
Item Name | Cable Tie | Type | Miniature, Weather/UV-Resistant |
Length | 6.38 in | Width | 0.1 in |
Thickness | 0.05 in | Bundle Diameter | 0.0625 - 1.5 in |
Locking Type | Plastic Pawl, Plastic Lip/Cam, Slot Grid | Tensile Strength | 18 lb |
Material | Nylon/Polyamide 6.6 | Color | Black |
Mounting | Edge clip | Temperature Rating | -40 to 185 °F |
Packaging Quantity | 1 | Standards | UL E49405 |
UPC | 728494933641 |
Packages
1 - UNIT - 1 | 1000 - UNIT = (1000) | 2000 - UNIT = 20000 | 20000 - UNIT - (1000) | 20K - UNIT - 20,000 | 3600 - UNIT - 360000 |