
ABB L-7-50-0-M Catamount® Cable Tie 50 lb 7.435 in L Nylon 6/6 UV Black Standard
Description
CATAMOUNT® standard cable tie made of nylon.
Specifications
Brand Name | ABB | Sub Brand | Catamount® |
Item Name | Cable Tie | Type | Standard |
Length | 7.435 in | Width | 0.186 in |
Thickness | 0.053 in | Bundle Diameter | 0.0625 - 1-3/4 in |
Locking Type | Plastic Pawl | Tensile Strength | 50 lb |
Material | Nylon 6/6 | Color | UV Black |
Temperature Rating | -40 to 185 °F | Packaging Quantity | 1000/Pack |
Standards | UL File Number E49405, Military Specification | UPC | 728494917108 |
Packages
1 - UNIT - 1 | 1000 - UNIT - (1000) | 10K - UNIT - 10000 |