
ABB 7.6 inch 50lb Ty-Wrap Nylon Cable Tie (1000/Pack) , Natural
Description
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 188.85mm (7.435 Inches), Width of 4.73mm (0.186 Inches), Thickness of 1.35mm (0.053 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds), Bulk Pack
Specifications
Brand Name | ABB | Sub Brand | Catamount® |
Item Name | Cable Tie | Type | Standard |
Length | 7.435 in | Width | 0.186 in |
Thickness | 0.053 in | Bundle Diameter | 0.0625 - 1-3/4 in |
Locking Type | Plastic Pawl | Tensile Strength | 50 lb |
Material | Nylon 6/6 | Color | Natural |
Temperature Rating | -42.7 to 85 °C | Packaging Quantity | 1000/Pack |
Standards | UL File Number E49405, Military Specification | UPC | 728494917306 |
Packages
1 - UNIT - 1 | 1000 - UNIT - (1000) | 10K - UNIT - 10000 |