ABB 8 inch Catamount Ultraviolet Resistant Nylon Cable Ties, Black, 1000/Pack
Description
Catamountâ„¢ cable tie fit the needs of general-purpose fastening and wire terminations. For use in variety of commercial and residential construction applications.
Specifications
Brand Name | ABB | Sub Brand | Catamount® |
Item Name | Cable Tie | Type | Miniature |
Length | 7.99 in | Width | 0.1 in |
Thickness | 0.05 in | Bundle Diameter | 0.0625 - 2 in |
Locking Type | Plastic Pawl | Tensile Strength | 18 lb |
Material | Nylon 6/6 | Color | UV Black |
Temperature Rating | -42.7 to 85 °C | Packaging Quantity | 1000/Pack |
Standards | UL File Number E49405, Military Specification | UPC | 728494917702 |
Packages
1 - UNIT - 1 | 1000 - UNIT = (1000) | 2000 - UNIT = 20000 | 20000 - UNIT - (1000) | 20K - UNIT - 20,000 | 3600 - UNIT - 360000 |