ABB 14 inch Ty-Rap Ball Lock Cable Tie, Stainless Steel
Description
TY-RAP® tie with ball locking mechanism. Made of uncoated 316 stainless steel. Self-locking no time-consuming crimping or folding required. Stainless steel ball in low-profile, wedge-shaped head locks tie securely in place. Angled tail enables fast, easy insertion. Rounded edges and smooth surfaces protect installer’s hands. Used for offshore drilling, petrochemical processing, shipbuilding, food and beverage processing, pharmaceutical processing.
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Cable Tie | Type | Stainless Steel |
Length | 14.2 in | Width | 0.187 in |
Bundle Diameter | 1/4 - 4 in | Locking Type | Ball-Lock |
Tensile Strength | 200 lb | Material | 316 Stainless Steel |
Color | Metallic Gray | Temperature Rating | -80 to 538 °C |
Standards | UL Listed in File Number E49405 | UPC | 786210242286 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 100 - UNIT = (100) | 1000 - UNIT = 100000 |