
ABB 6.5 inch x 0.18 inch Ty-Rap Mini Stainless Steel Cable Ties (100/Pack)
Description
Ty-RapĀ® cable tie with dual locking mechanism. Made from uncoated 302/304 stainless steel material. Low-profile, single wrap, strong, slip-free ties.
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Cable Tie | Type | Mini |
Length | 6.5 in | Width | 0.177 in |
Thickness | 0.38 mm | Bundle Diameter | 1 in |
Locking Type | Double Locking Head | Tensile Strength | 100 lb |
Material | 304 Stainless Steel | Color | Metallic Gray |
Temperature Rating | -80 to 538 °C | UPC | 786210914879 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 1000 - UNIT = 1000 |