
ABB .250 inch x 10 inch Thomas&Betts Dual Lock Stainless Steel Cable Tie
Description
Ty-RapĀ® cable tie with dual locking mechanism. Made from uncoated 302/304 stainless steel material. Low-profile, single wrap, strong, slip-free ties.
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Cable Tie | Type | Standard Dual Lock |
Length | 10 in | Width | 1/4 in |
Thickness | 0.015 in | Bundle Diameter | 2 in |
Locking Type | Dual-Lock | Tensile Strength | 200 lb |
Material | 304 Stainless Steel | Color | Gray |
Temperature Rating | -80 to 538 °C | Standards | Military Specification |
UPC | 786210914916 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 1000 - UNIT = 1000 |