![tabss16180](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140971644.jpg?preset=medium)
ABB 16 inch x 0.18 inchTy-Rap Mini Stainless Steel Cable Ties (100/Pack)
Description
TY-RAPĀ® cable tie made of 304 stainless steel. Low-profile, single wrap ties. Dual locking mechanism. No slipping.
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Cable Tie | Type | Mini |
Length | 16 in | Width | 0.177 in |
Thickness | 0.015 in | Bundle Diameter | 4 in |
Locking Type | Dual-Lock | Tensile Strength | 100 lb |
Material | 302/304 Stainless Steel | Color | Metallic Gray |
Temperature Rating | -112 to 1000 °F | UPC | 786210914893 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 1000 - UNIT = 1000 |