ABB 0.5 inch x 31 inch x 0.03 inch Thomas&Betts TY-RAP Stainless Steel Cable Tie
Description
TY-RAPĀ® heavy-duty free-end cable tie made of 201 stainless steel. Double-wrapped clamps provide extra strength.
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Cable Tie | Type | Free-End Clamp |
Length | 31 in | Width | 0.5 in |
Thickness | 0.029 in | Tensile Strength | 1400 |
Material | 201 Stainless Steel | Color | Metallic Gray |
Mounting | Edge clip | Temperature Rating | -112 to 1000 °F |
UPC | 786210915715 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = (100) | 900 - UNIT = 900 |