ABB 7 inch Ty-Rap Nylon Cable Tie, Grey, 100/Pack
Description
Cable Tie, Gray Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 185.67mm (7.31 Inches), Width of 4.67mm (0.184 Inches), Thickness of 1.09mm (0.043 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds), Military Specified (MIL-SPEC MS3367-1-8)
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Cable Tie | Type | High Performance |
Length | 7.31 in | Width | 0.184 in |
Thickness | 0.043 in | Bundle Diameter | 44.45 mm |
Locking Type | Stainless Steel Barb | Tensile Strength | 50 lb |
Material | Nylon 6/6 | Color | Gray |
Temperature Rating | -4.5 to 85 °C | Packaging Quantity | 20/Pack |
Standards | UL Listed, Military Specification | UPC | 786210652450 |
Packages
1 - UNIT - 1 | 20 - UNIT = (20) | 25 - UNIT = 25 |