Abbotsford
tabwety28m8c

ABB 14 inch Ty-Rap Nylon Cable Tie, Grey, 100/Pack

Price $19.7925 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:WE-TY28M-8-C

Description

TY-RAPĀ® cable tie made of nylon with stainless steel locking device. Rounded, low profile head. Special for specify customer. Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time. Because there are no notches, TY-RAP ties provide an infinite number of locking positions while fastening the tie at the precise bundle diameter needed. The No-Slip Tail provides easy grip during tensioning. TY-RAP ties feature a unique friction surface designed to reduce slippage during installation. Smooth, notchless body reduces stress concentration points under tension, making the tie stronger and lower profile than notched body ties. Ribbed and Stippled body grips the bundle and prevents slippage. Rounded edges protect insulation, preventing sharp edges from damaging cables.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type High Performance
Length 14.2 in Width 0.189 in
Thickness 0.05 in Bundle Diameter 101.6 mm
Locking Type Stainless Steel Barb Tensile Strength 50 lb
Material Nylon 6/6 Color Gray
Temperature Rating -4.5 to 85 °C Packaging Quantity 20/Pack
Standards UL Listed, Military Specification UPC 786210652641

Packages

1 - UNIT - 1 10 - UNIT = 10 15 - UNIT = (15) 3780 - UNIT = 3780