ABB 14 inch Thomas&Betts All-Nylon Cable Tie, Natural
Description
The Thomas & Betts Ty-rap series is designed to provide solutions to group and form cabling snake, they are available in different widths, lengths, colors, fixing bases and identification stickers. Made of nylon, polypropylene, halar or stainless steel to suit different extreme environnements. UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Ty-Fast® |
Item Name | Cable Tie | Type | Heavy Duty, Internal Toothing |
Length | 14.76 in | Width | 0.299 in |
Thickness | 0.05 in | Bundle Diameter | 0.189 - 4.02 in |
Locking Type | Plastic Pawl, Plastic Lip/Cam | Tensile Strength | 120 lb |
Material | Nylon/Polyamide 6.6 | Color | Natural |
Temperature Rating | -40 to 85 °C | Standards | UL E49405 |
UPC | 786210898261 |
Packages
500 - UNIT = (500) | 2500 - UNIT = 2500 | 5250 - UNIT = 52500 |