ABB 4 inch x .09 inch Thomas&Betts Ty-Rap Identification with Stainless Steel Locking Device Cable Tie, Natural
Description
The Thomas & Betts Ty-rap series is designed to provide solutions to group and form cabling snake, they are available in different widths, lengths, colors, fixing bases and identification stickers. Made of nylon, polypropylene, halar or stainless steel to suit different extreme environnements. UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Cable Tie without interleaving | Type | Identification Mark Pad |
Length | 4.01 in | Width | 0.094 in |
Thickness | 1 in | Bundle Diameter | 0.08 - 0.63 in |
Locking Type | Stainless Steel Barb | Tensile Strength | 18 lb |
Material | Nylon/Polyamide 6.6 | Color | Natural |
Temperature Rating | -40 to 85 °C | Standards | UL E49405 |
UPC | 786210825342 |
Packages
1 - UNIT - 1 | 500 - UNIT = (500) | 5000 - UNIT = 5000 | 8000 - UNIT = 800000 |