
ABB 24.30 inch x 0.27 inch Ty-Rap Standard Cable Ties, Nylon 6/6 (50/Pack)
Description
TY-RAPĀ® standard cable tie made of nylon 6/6.
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Cable Tie | Type | Standard |
Length | 24.3 in | Width | 0.27 in |
Thickness | 0.06 in | Bundle Diameter | 0.236 - 6.96 in |
Locking Type | Stainless Steel Barb, Slot grid | Tensile Strength | 120 lb |
Material | Nylon/Polyamide 6.6 | Color | Natural |
Mounting | Edge clip | Temperature Rating | -40 to 85 °C |
Standards | UL E49405 | UPC | 786210870823 |
Packages
50 - UNIT = (50) | 500 - UNIT = 500 | 2450 - UNIT = 24500 |